1
more

Mechanical Timer, 24-Hour, SPST
Item #: 75883
Cat #: T101R
UPC: 078275000056
Documents & Guides
Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP.
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000056, T101R
Specifications
Type: | Mechanical, SPST, Electromechanical |
Range: | 24 hr |
Volts AC: | 120 |
Wattage: | 3 |
Amps: | 40 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Type: | Mechanical, SPST, Electromechanical |
Volts AC: | 120 |
Amps: | 40 |
Range: | 24 hr |
Wattage: | 3 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)