
8 AWG MTW/TEW 133 Strand BC 600/1000V Black
Item #: 120455
Cat #: L708ST-01
UPC:
Documents & Guides
8 AWG MTW/TEW 133 Strand BC 600/1000V Black UL 1015/1230/1032
Sign In or Register to view pricing and more.
Overview
8 AWG MTW/TEW 133 Strand BC 600/1000V Black UL 1015/1230/1032
For internal wiring of electrical and electronic equipment and appliances, Internal wiring of panels and meters, point to point wiring
Also known as: L708ST-01
Specifications
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 AWG |
Stranding: | Stranded |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 AWG |
Customer Reviews
No reviews for this product
(0)