3-1/4" Round Fixture Box, Depth: 1-1/4", Non-Metallic

Item #: 12044

Cat #: FSC3212R

UPC: 018997436337

3-1/4" Diameter, Old Work Fixture Box with Speed Clamps, Non-Metallic, Depth: 1-1/4". Cubic Inches: 6.8". Fixture Weight: 3 lbs. Includes: Ears Bracket and Ground Strap. For use with small wall Sconce.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/4" Diameter, Old Work Fixture Box with Speed Clamps, Non-Metallic, Depth: 1-1/4". Cubic Inches: 6.8". Fixture Weight: 3 lbs. Includes: Ears Bracket and Ground Strap. For use with small wall Sconce.
Small diameter sconce box for retrofit construction. 3-1/4" diameter. 6.8 cu. in. 3lb sconce light rating.
Also known as: 018997436337, FSC3212R

Specifications

Mounting: Bracket
Color: Black
Depth: 1 1/4 in
Material: Plastic
Cubic Inches: 6.800 in³
Mounting: Bracket
Depth: 1 1/4 in
Cubic Inches: 6.800 in³
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)