This product has been discontinued.
![LED Module, 6", Square, 13 Watt, 900 Lumen, 3000K, 120V LED Module, 6", Square, 13 Watt, 900 Lumen, 3000K, 120V](https://rexel-cdn.com/products/elirl676image.jpg?i=BDD2A0B1-C76B-4CDB-90E5-1292437718B3&f=420)
LED Module, 6", Square, 13 Watt, 900 Lumen, 3000K, 120V
Item #:
1204327
Cat #:
RL676-900L-DIMTR-120-30K-90-WH
UPC:
848070071663
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6 Inch, Square Slim, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim
Overview
LED Module, 6 Inch, Square Slim, 13 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim
Also known as: 848070071663, RL676-900L-DIMTR-120-30K-90-WH
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 13 |
Color: | White |
Customer Reviews
No reviews for this product
(0)