3 Light Etched Glass Modern Bath Vanity Light, Antique Bronze

Item #: 120417

Cat #: P2796-20

UPC: 785247162246

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Antique Bronze Etched Glass Modern Bath Vanity Light, 21 Inch x 6.25 Inch x 8.25 Inch, Antique Bronze Finish

Overview

Three Light Antique Bronze Etched Glass Modern Bath Vanity Light, 21 Inch x 6.25 Inch x 8.25 Inch, Antique Bronze Finish
Sweeping, arching, elegant arms frame soft, tapered etched glass in the Wisten Collection. Flat steel arms are highlighted by the Antique bronze finish on this three-light bath bracket conveying its unique form and structure. Create a designer coordinated look with the extensive collection of Wisten fixtures.
Also known as: 785247162246, P2796-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Shape: A19 (Arbitrary)
Type: 3-Light
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Type: 3-Light
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)