This product has been discontinued.
LED Canopy Light, 40W/4700L/4000K
Item #: 1203880
Cat #: GC40-NW-G1-SM-5-8-BZ
UPC: 783352024251
Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Light, 40 Watt, 120-277V, Lumens: 4673, Color Temperature: 4000K, 70 CRI, Type 5 Symmetric, Color: Dark Bronze
Overview
LED Canopy Light, 40 Watt, 120-277V, Lumens: 4673, Color Temperature: 4000K, 70 CRI, Type 5 Symmetric, Color: Dark Bronze
When you are searching for durable, cost-effective lighting for parking garages, covered walkways and outdoor canopies – the Stonco Garage and Canopy LED luminaire is exactly what you need. Compact and efficient, it has durable, weather tight construction and a rugged, UV-stabilized, frosted lens.
Also known as: 783352024251, GC40-NW-G1-SM-5-8-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Type: | Canopy Light |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Type: | Canopy Light |
Wattage: | 40 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)