Floor Box Cover, 1-Gang, Type: Screw Plug 1-1/2", Brass

Item #: 120355

Cat #: 828SPTC

UPC: 786564006251

Sign In or Register to view pricing and more.
1-Gang, Floor Box Cover, Metallic, Cover Type: Screw Plug. Device Type: 1-1/2" Diameter. Color: Brass.

Overview

1-Gang, Floor Box Cover, Metallic, Cover Type: Screw Plug. Device Type: 1-1/2" Diameter. Color: Brass.
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.
Also known as: 786564006251, 828SPTC

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass

Customer Reviews

No reviews for this product
(0)