Wire Module, 7", White

Item #: 120323

Cat #: 10570WH

UPC: 783927041096

Sign In or Register to view pricing and more.
Documents & Guides
Wire Module, Length: 7 inch, Color: White

Overview

Wire Module, Length: 7 inch, Color: White
Wire Module. 1"" Depth x 2-5/8"" W x 7-3/4"" L. Use for Hard Wire Installations. Use with sheathed cable (12/2 or 14/2 with ground).
Also known as: 783927041096, 10570WH

Specifications

Length: 7 in
Color: White
Length: 7 in
Color: White

Customer Reviews

No reviews for this product
(0)