14W PAR30 LED Lamp, 24K

Item #: 1203005

Cat #: LED14P30D24KNFL

UPC: 762148248279

Sign In or Register to view pricing and more.
14W PAR30 LED Lamp, 24K

Overview

14W PAR30 LED Lamp, 24K
Also known as: 762148248279, LED14P30D24KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1050
Wattage: 14

Customer Reviews

No reviews for this product
(0)