Wall Lantern, Outdoor, 2-Light, 60W, Oil Rubbed Bronze

Item #: 120256

Cat #: P5671-108

UPC: 785247137657

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 16-3/4 inch, Finish: Oil Rubbed Bronze, Family: Crawford

Overview

Wall Lantern, Outdoor, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 16-3/4 inch, Finish: Oil Rubbed Bronze, Family: Crawford
Also known as: 785247137657, P5671-108

Specifications

Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Length: 16.750 in
Base: Candelabra Screw (E12)
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Mounting: Wall
Length: 16.750 in

Customer Reviews

No reviews for this product
(0)