1-Lt. Brushed Nickel LED Flush Mount

Item #: 1202501

Cat #: P350008-009-30

UPC: 785247209125

Sign In or Register to view pricing and more.
PRO P350008-009-30 36W 3000K

Overview

PRO P350008-009-30 36W 3000K
Also known as: 785247209125, P350008-009-30

Specifications

Wattage: 30
Material: Steel
Standards: California Proposition 65
Wattage: 30
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)