6 Light Coastal Pendant Light, Brushed Nickel

Item #: 1201511

Cat #: P500037-009

UPC: 785247209262

Sign In or Register to view pricing and more.
Documents & Guides
Six Light Coastal Pendant Light, 20 Inch x 20 Inch x 32.75 Inch, Brushed Nickel ***Requires (6) B10 Lamps To Operate (Sold Separately)***

Overview

Six Light Coastal Pendant Light, 20 Inch x 20 Inch x 32.75 Inch, Brushed Nickel ***Requires (6) B10 Lamps To Operate (Sold Separately)***
Assembly Hall provides a formal and classic open caged pendant for a variety of traditional and transitional interiors. This Design Series collection features arching frames that are great in scale and surround a candelabra cluster with matching candles. Six-Light Brushed Nickel Foyer Pendant.
Also known as: 785247209262, P500037-009

Specifications

Color: Brushed Nickel
Shape: B10 (Blunt Tip)
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Wattage: 60
Base: Candelabra Screw (E12)
Shape: B10 (Blunt Tip)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)