Flush Mt 2lt

Item #: 120133

Cat #: 8109OZ

UPC: 783927243704

Sign In or Register to view pricing and more.
Documents & Guides
Kich 8109oz Flush Mount 2lt I

Overview

Kich 8109oz Flush Mount 2lt I
Also known as: 783927243704, 8109OZ

Specifications

Material: Bronze, Steel
Wattage: 60
Type: Incandescent
Material: Bronze, Steel
Type: Incandescent
Wattage: 60

Customer Reviews

No reviews for this product
(0)