Track Head, Cylinder, MR16, 50W, 12V, Black

Item #: 120113

Cat #: 22MC6BK

UPC: 784197483678

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Cylinder, MR16, 50W, 12V, BlackTrack Head, Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-1/2 inch, Black

Overview

Track Head, Cylinder, MR16, 50W, 12V, BlackTrack Head, Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-1/2 inch, Black
Also known as: 784197483678, 22MC6BK

Specifications

Volts AC: 12
Type: Track Heads
Color: Black
Wattage: 50
Diameter: 2 1/2 in
Volts AC: 12
Color: Black
Diameter: 2 1/2 in
Type: Track Heads
Wattage: 50

Customer Reviews

No reviews for this product
(0)