1-1/2" x 2" Wire Duct, Gray

Item #: 1201114

Cat #: TYD15X2NPG6

UPC: 786210091990

Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct. W x D x L: 15" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***

Overview

Narrow Slot Wire Duct. W x D x L: 15" x 2" x 6'. Color: Gray. Material: PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT ***Item does not include Cover***
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Also known as: 786210091990, TYD15X2NPG6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Height: 2 in
Color: Gray
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)