Plastic Wiring Duct Cover, 2", Intrinsic Blue

Item #: 1200476

Cat #: TYD2CPI6

UPC: 786210089782

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 2 Inches, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 2 Inches, Intrinsic Blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089782, TYD2CPI6

Specifications

Width: 2 in
Color: Blue
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Blue
Length: 6 ft

Customer Reviews

No reviews for this product
(0)