Thomas & Betts TYD3X4WPI6

Item #: 1200472

Cat #: TYD3X4WPI6

UPC: 786210091822

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD3X4WPI6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD3X4WPI6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Wide Slot, 3 Inches x 4 Inches, Intrinsic Blue PVC
Also known as: 786210091822, TYD3X4WPI6

Specifications

Width: 3 in
Color: Blue
Height: 4 in
Material: PVC
Length: 6 ft
Width: 3 in
Height: 4 in
Length: 6 ft
Color: Blue
Material: PVC

Customer Reviews

No reviews for this product
(0)