BRKR BQ 1P 120V 20A 10K LUG

Item #: 1200085

Cat #: BQ1B020L

UPC: 783643237087

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQ. Rated 120V (020A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQ. Rated 120V (020A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.
Also known as: 783643237087, BQ1B020L

Specifications

Mounting: Panel
Volts AC: 120
Amps: 20
Poles: 1
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Family / Style: BQ
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)