1 Light Outdoor Wall Lantern, Antique Nickel

Item #: 119986

Cat #: P5723-81

UPC: 785247115815

Sign In or Register to view pricing and more.
Documents & Guides
One Light Large Wall Lantern, 12 Inch x 13.125 Inch x 12.375 Inch, Antique Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Large Wall Lantern, 12 Inch x 13.125 Inch x 12.375 Inch, Antique Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is solid brass construction with an Antique Nickel finish. One-Light 12" wall lantern.
Also known as: 785247115815, P5723-81

Specifications

Base: Medium Screw (E26)
Color: Antique Nickel
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Mounting: Wall
Color: Antique Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)