PIR Occupancy Sensor/Switch, Light Almond

Item #: 119932

Cat #: PW-100-LA

UPC: 754182919291

Sign In or Register to view pricing and more.
PIR Occupancy Sensor, Wall Switch, 120/230/277 VAC, 50/60 Hz, Color: Light Almond. ***Being replaced by Item 121677 which has an optional neutral connection***

Overview

PIR Occupancy Sensor, Wall Switch, 120/230/277 VAC, 50/60 Hz, Color: Light Almond. ***Being replaced by Item 121677 which has an optional neutral connection***
The PW-100 passive infrared (PIR) wall switch sensor turns lights ON and OFF based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.
Also known as: 754182919291, PW-100-LA

Specifications

Color: Light Almond
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: Light Almond
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)