Allied Am24208rl 24x20x8 NEMA 4x Fb

Item #: 119925

Cat #: AM24208RL

UPC: 085339924012

All Am24208rl 24x20x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Sign In or Register to view pricing and more.

No associated products found.

Overview

All Am24208rl 24x20x8 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924012, AM24208RL

Specifications

Depth: 8 in
Height: 24 in
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 24 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)