
Enclosure, Wall Mount, Type 4X, Hinged Cover, 24" x 24" x 8", Gray
Item #: 119908
Cat #: AM24248RL
UPC: 085339924258
Sign In or Register to view pricing and more.
No associated products found.
Overview
Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 24 x 24 x 8 Inch, Material/Finish: Fiberglass/Gray.
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924258, AM24248RL
Specifications
Width: | 24 in |
Depth: | 8 in |
Height: | 24 in |
Color: | Gray |
Material: | Fiberglass |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Width: | 24 in |
Height: | 24 in |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X |
Depth: | 8 in |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)