TRADEMASTER WP JUMBO 2G 1TOG 1DECOR I
Item #:
119894
Cat #:
TPJ126-I
UPC:
785007025712
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Combination Wall Plate, 1 Toggle Switch and, 1 Decorator, Two Gang, Ivory
Overview
Combination Wall Plate, 1 Toggle Switch and, 1 Decorator, Two Gang, Ivory
Also known as: 785007025712, TPJ126-I
Specifications
Type: | Wallplate |
Gangs: | 2 |
Material: | Thermoplastic |
Color: | Ivory |
Mounting: | Wall |
Type: | Wallplate |
Material: | Thermoplastic |
Mounting: | Wall |
Gangs: | 2 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)