3 Light Large Wall Lantern, Forged Bronze

Item #: 119861

Cat #: P5837-77

UPC: 785247116027

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Large Wall Lantern, 10 Inch x 13 Inch x 26 Inch, Forged Bronze Finish

Overview

Three Light Large Wall Lantern, 10 Inch x 13 Inch x 26 Inch, Forged Bronze Finish
The Nottington Collection features traditional scrolling cast arms, fluted bodies and acorn accents. Clear seeded glass compliments this cast aluminum and brass constructed three-light medium wall lantern. Forged Bronze finish.
Also known as: 785247116027, P5837-77

Specifications

Material: Cast Aluminum
Volts AC: 120
Color: Forged Bronze
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Color: Forged Bronze
Mounting: Wall
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)