Sign In or Register to view pricing and more.
Documents & Guides
Halogen (Festoon) Lamp: Wattage: 5W, Voltage: 24V, Lumens: 50, Shape: T3.5, Finish: Clear, Base: Festoon - S8.5 Base, Color Temperature: 2800K, Average Rated Life: 15,000 Hrs. Length: 1.732" x Dia.: 0.335". BLC America p/n FT2405X
Overview
Halogen (Festoon) Lamp: Wattage: 5W, Voltage: 24V, Lumens: 50, Shape: T3.5, Finish: Clear, Base: Festoon - S8.5 Base, Color Temperature: 2800K, Average Rated Life: 15,000 Hrs. Length: 1.732" x Dia.: 0.335". BLC America p/n FT2405X
Also known as: FT2405X
Specifications
Color: | Clear |
Color: | Clear |
Customer Reviews
No reviews for this product
(0)