![5/8" to 4/0 Horizontal Tee Connection 5/8" to 4/0 Horizontal Tee Connection](https://rexel-cdn.com/products/ph37480g.jpg?i=1085ECD8-89FA-43B4-9B59-01C8891E81F2&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 4/0 AWG, Welding Material: 115.
Overview
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 5/8", Conductor Size: 4/0 AWG, Welding Material: 115.
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Also known as: 782856536642, GTC162Q
Specifications
Diameter: | 5/8 in |
Family / Style: | GT |
Allowable Gauge Range: | 4/0 |
Diameter: | 5/8 in |
Allowable Gauge Range: | 4/0 |
Family / Style: | GT |
Customer Reviews
No reviews for this product
(0)