Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Power-Supply Replacement Cords 3 Conductor, Type SJT, 60°C, 300Vs, 6' 16/3 SJT PSUP W/STRN RELIEF
Overview
Power-Supply Replacement Cords 3 Conductor, Type SJT, 60°C, 300Vs, 6' 16/3 SJT PSUP W/STRN RELIEF
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407025480, 02548.70.01
Specifications
Conductors: | 3 |
Type: | Type SJT, Portable Cord |
Color: | Black |
Gauge: | 16 |
Conductors: | 3 |
Color: | Black |
Type: | Type SJT, Portable Cord |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)