This product has been discontinued.
Decora Switch, (2) 1-Pole, 15A, Brown
Item #: 119558
Cat #: TM811-CC
UPC: 785007092639
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Brown.
Overview
15 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Side Wired - Brown.
Also known as: 785007092639, TM811-CC
Specifications
Color: | Brown |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | 2 Device, Rocker Switch, Decora |
Color: | Brown |
Poles: | 1 |
Type: | 2 Device, Rocker Switch, Decora |
Volts AC: | 120, 277 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)