Outdoor Wall Lantern, 1-Light, 100W, Incandescent, Black

Item #: 119523

Cat #: P5764-71

UPC: 785247119998

Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Wall Lantern, 1-Light, 100 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Seeded Glass

Overview

Outdoor Wall Lantern, 1-Light, 100 Watt, Medium Base, Incandescent, 120 Volt, Black Finish, Clear Seeded Glass
Unique cantilevered arms, distinctive roof and wire frames surround clear seeded glass. Aluminum and Brass construction. One-light wall lantern.
Also known as: 785247119998, P5764-71

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)