Metallic Whip, 14/4 AWG Solid, 3/8" Flex, 6' Long

Item #: 119519

Cat #: EPW1464S

UPC: 780321103351

Sign In or Register to view pricing and more.
Documents & Guides
Metallic Fixture Whip, Snap-In, Length: 6 ft, 4-Wire, 14 AWG Solid Wire, THHN, Color: Black, Red, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.

Overview

Metallic Fixture Whip, Snap-In, Length: 6 ft, 4-Wire, 14 AWG Solid Wire, THHN, Color: Black, Red, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Also known as: 780321103351, EPW1464S

Specifications

Volts AC: 120
Jacket: Steel
Material: Copper
Gauge: 14
Conductors: 4
Length: 6 ft
Stranding: Solid
Volts AC: 120
Material: Copper
Conductors: 4
Stranding: Solid
Jacket: Steel
Gauge: 14
Length: 6 ft

Customer Reviews

No reviews for this product
(0)