Recp Duplex 20A 125V 2P3W Str Swire LA
Item #: 119500
Cat #: CR20LA
UPC: 032664583162
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664583162, CR20LA
Specifications
Mounting: | Flush |
Color: | Light Almond |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | PVC |
Mounting: | Flush |
Amps: | 20 |
Material: | PVC |
Color: | Light Almond |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)