Recp Single 20A 125V 2P3W Swire LA

Item #: 119482

Cat #: 1877LA

UPC: 032664583261

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664583261, 1877LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 20
Type: Single, Straight Blade
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
Type: Single, Straight Blade
Material: Nylon

Customer Reviews

No reviews for this product
(0)