This product has been discontinued.
Electronic Ballast, Compact Fluorescent, 1-Lamp, 30W, 120V
Item #: 119476
Cat #: 17030Q
UPC: 762148170280
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast Only, Lamp and bracket not included, Compact Fluorescent, Modified Rapid Start, Lamp Wattage: 30, 120 Volt, Lamp Type: Circline
Overview
Electronic Ballast Only, Lamp and bracket not included, Compact Fluorescent, Modified Rapid Start, Lamp Wattage: 30, 120 Volt, Lamp Type: Circline
Also known as: 762148170280, 17030Q
Specifications
Type: | Instant Start, Electronic |
Volts AC: | 120 |
Wattage: | 30 |
Light Technology: | Fluorescent |
Type: | Instant Start, Electronic |
Wattage: | 30 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)