Blank Wallplate, 2-Gang, 302 Stainless Steel

Item #: 119460

Cat #: SS23

UPC: 785007129243

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wallplate, 2-Gang, Stainless Steel Type 302, Standard Size

Overview

Blank Wallplate, 2-Gang, Stainless Steel Type 302, Standard Size
Also known as: 785007129243, SS23

Specifications

Type: Wallplate, Blank Plate, Blank, Cover, 2-Gang, Box Mount
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Wallplate, Blank Plate, Blank, Cover, 2-Gang, Box Mount
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)