SMOOTH 302SS 3G 2 TOG 1 DUPLEX

Item #: 119438

Cat #: SS28

UPC: 785007129281

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wall Plate, 2 Toggle Switch and, 1 Duplex Receptacle, Three Gang, 302 Stainless Steel

Overview

Combination Wall Plate, 2 Toggle Switch and, 1 Duplex Receptacle, Three Gang, 302 Stainless Steel
Also known as: 785007129281, SS28

Specifications

Gangs: 3
Type: Wallplate
Material: Stainless Steel
Color: Stainless
Mounting: Wall
Gangs: 3
Material: Stainless Steel
Mounting: Wall
Type: Wallplate
Color: Stainless

Customer Reviews

No reviews for this product
(0)