This product has been discontinued.
Compact Fluorescent Lamp, 18 Watt, PL-C (Quad Tube), 4-Pin (G24q-2), 1150 Lumen, 82 CRI, 2700K
Item #: 119425
Cat #: 32418Q
UPC: 762148324188
Sign In or Register to view pricing and more.
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-2), Lumens: 1150, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 80W Equivalent.
Also known as: 762148324188, 32418Q
Specifications
Wattage: | 18 |
Color Rendering Index (CRI): | 82 |
Type: | Indoor, Rapid Start |
Volts AC: | 120 |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Lumens: | 1150, 1200 |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G24q-2) |
Wattage: | 18 |
Type: | Indoor, Rapid Start |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color: | White |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1150, 1200 |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (G24q-2) |
Customer Reviews
No reviews for this product
(0)