BASIC/ADVENT TRACK, END FEED CANOPY, BK

Item #: 119360

Cat #: 6060BK

UPC: 784197606015

Sign In or Register to view pricing and more.
Documents & Guides
Unparalleled design For clean look when powering through junction box Basic Lytespan track can be mounted in a variety of surface or stem patterns, placed vertically or horizontally on walls, and be cut in the field. Basic track can also be used with Suspension Beam or Recessed Housings. Capacity is 20 amps at 120V per branch circuit. For straight runs, order one 2-foot, 4-foot or 8-foot Individual Track section and as many 8-foot Joiner sections as required including each straight run of track between intercepts. Mounts to a 4" or 3" octagonal outlet box;Mounts along runner or at the intersection of runners Fashion;Food and Large Retailers

Overview

Unparalleled design For clean look when powering through junction box Basic Lytespan track can be mounted in a variety of surface or stem patterns, placed vertically or horizontally on walls, and be cut in the field. Basic track can also be used with Suspension Beam or Recessed Housings. Capacity is 20 amps at 120V per branch circuit. For straight runs, order one 2-foot, 4-foot or 8-foot Individual Track section and as many 8-foot Joiner sections as required including each straight run of track between intercepts. Mounts to a 4" or 3" octagonal outlet box;Mounts along runner or at the intersection of runners Fashion;Food and Large Retailers
Also known as: 784197606015, 6060BK

Specifications

Type: Connector
Color: Black
Length: 5.500 in
Type: Connector
Length: 5.500 in
Color: Black

Customer Reviews

No reviews for this product
(0)