3 LT 60W CAND UNIV FAN

Item #: 119337

Cat #: P2642-30

UPC: 785247149629

Sign In or Register to view pricing and more.
Documents & Guides
PRO P2642-30 3 LT 60W CAND UNIV FAN

Overview

PRO P2642-30 3 LT 60W CAND UNIV FAN
Also known as: 785247149629, P2642-30

Specifications

Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Color: White
Material: Steel
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)