Switch/Decorator Wallplate, 2-Gang, Stainless Steel
Item #:
119334
Cat #:
SS126
UPC:
785007129458
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Toggle Switch/Decorator Combination Wallplate, 2-Gang, 302/304 Stainless Steel
Overview
Toggle Switch/Decorator Combination Wallplate, 2-Gang, 302/304 Stainless Steel
Also known as: 785007129458, SS126
Specifications
Type: | Combination, Wallplate |
Gangs: | 2 |
Size: | Standard |
Material: | Stainless Steel |
Color: | Stainless |
Type: | Combination, Wallplate |
Size: | Standard |
Color: | Stainless |
Gangs: | 2 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)