Incandescent Lamp, B11, 40W, 130V, Clear

Item #: 119292

Cat #: 0363200

UPC: 030721036323

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 345, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear

Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 345, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear
Also known as: 030721036323, 0363200

Specifications

Lumens: 345
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 345
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)