GFCI/Duplex Combo Wallplate, 2-Gang, Stainless Steel
Item #:
119184
Cat #:
SS826
UPC:
785007129755
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
GFCI/Duplex Combo Wallplate, 2-Gang, Stainless Steel
Overview
GFCI/Duplex Combo Wallplate, 2-Gang, Stainless Steel
Also known as: 785007129755, SS826
Specifications
Type: | Wallplate |
Gangs: | 2 |
Material: | Stainless Steel |
Color: | Stainless |
Mounting: | Wall |
Type: | Wallplate |
Material: | Stainless Steel |
Mounting: | Wall |
Gangs: | 2 |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)