Weatherproof-In-Use Cover, 1-Gang, Vertical, Non-Metallic, Clear

Item #: 11917

Cat #: 60HC

UPC: 018997006868

Sign In or Register to view pricing and more.
Weatherproof-In-Use Cover, 1-Gang, Non-Metallic, Horizontal, Clear Cover, Includes: Low Profile Cover, (1) Standard Duplex, (1) GFCI Face Plate, Installation Screws and Installed Gaskets.

Overview

Weatherproof-In-Use Cover, 1-Gang, Non-Metallic, Horizontal, Clear Cover, Includes: Low Profile Cover, (1) Standard Duplex, (1) GFCI Face Plate, Installation Screws and Installed Gaskets.
Arlington’s IN AND OUT Cover is a low profile cover when not in use and a deeper, weatherproof in use cover when a cord’s plugged in! In the IN position the cord holes at the bottom of the box are sealed to keep bugs out. But it extends quickly and easily into the OUT position to accommodate a plug, then back again to a low profile cover
Also known as: 018997006868, 60HC

Specifications

Color: Clear
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³
Color: Clear
Mounting: Horizontal
Gangs: 1
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)