Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 2

Item #: 119166

Cat #: HST2.0-48-2Y

UPC: 074983107438

Sign In or Register to view pricing and more.
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 2, 2" Min. Expanded I.D., .67" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness

Overview

Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, Pack of 2, 2" Min. Expanded I.D., .67" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness
The HST2.0-48-2Y thick wall heat shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. The heat shrink also features a thick wall for direct burial and has a voltage rating of: UL 486D Listed for 600 V 90°C continuous use. This 2 pack of heat shrink is composed of cross-linked polyolefin and measures 2 IN in diameter and 48 IN in length.
Also known as: 074983107438, HST2.0-48-2Y

Specifications

Color: Black
Volts AC: 600
Length: 48 in
Allowable Gauge Range: 250 - 750
Color: Black
Length: 48 in
Volts AC: 600
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)