Female Disconnect, Nylon Barrel Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Item #: 11915
Cat #: RA18-250A
UPC: 786210894423
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .80", Color: Red. Package of 50. **Order in Multiples of 50**
Overview
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 600V, Width: .80", Color: Red. Package of 50. **Order in Multiples of 50**
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210894423, RA18-250A
Specifications
Gender: | Female |
Color: | Red |
Material: | Brass, Nylon |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)