Digital Time Switch, White

Item #: 119124

Cat #: RT-50-W

UPC: 754182918232

Sign In or Register to view pricing and more.
Digital 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: White.

Overview

Digital 7-Button Preset Time Switch, 120 VAC; 60 Hz 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, 1/6hp, Color: White.
The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.
Also known as: 754182918232, RT-50-W

Specifications

Mounting: Switch
Type: Digital Time Switch
Volts AC: 120
Color: White
Mounting: Switch
Volts AC: 120
Type: Digital Time Switch
Color: White

Customer Reviews

No reviews for this product
(0)