SMOOTH 302SS 2G POWER OUTLET 1.5625 IN

Item #: 119104

Cat #: SS710

UPC: 785007136197

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device -2 mtg. holes, Smooth Metal.

Overview

Two Gang Power Outlet Receptacle Opening, 1.5938 hole for 1.5625 diameter device -2 mtg. holes, Smooth Metal.
Also known as: 785007136197, SS710

Specifications

Type: Wallplate, Single, 1-Gang, Power Outlet Wallplate
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Wallplate, Single, 1-Gang, Power Outlet Wallplate
Material: Stainless Steel
Color: Stainless
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)