Cable Tie Mount, 4-Way, Nylon, Black, Outdoors, #10 Screw Mount

Item #: 11907

Cat #: TM3S10-C0

UPC: 074983579846

Sign In or Register to view pricing and more.
Documents & Guides
4-Way Cable Tie Anchor Mount, Screw Applied, Natural Color, Nylon, Indoors, Use with Miniature, Intermediate, Standard Cable & Light Heavy Duty Ties, #10 Screw Mount

Overview

4-Way Cable Tie Anchor Mount, Screw Applied, Natural Color, Nylon, Indoors, Use with Miniature, Intermediate, Standard Cable & Light Heavy Duty Ties, #10 Screw Mount
Cable Tie Mount. 0.61 Inch (15.5 mm) Width. No. 10 (M5) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. Material is Weather Resistant Nylon 6.6. Use with Miniature through Light Heavy Panduit Cable Ties. Color is Black.
Also known as: 074983579846, TM3S10-C0

Specifications

Color: Black
Material: Nylon
Length: 0.860 in
Width: 0.610 in
Mounting: # 10 Screw
Color: Black
Length: 0.860 in
Mounting: # 10 Screw
Material: Nylon
Width: 0.610 in

Customer Reviews

No reviews for this product
(0)