AirPro Signature 52in 5 BLADE FAN BN
Item #: 118994
Cat #: P2521-09
UPC: 785247138609
Sign In or Register to view pricing and more.
Documents & Guides
52 in Signature five-blade ceiling fan with reversible White/Natural Cherry blades, Brushed Nickel finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.
Overview
52 in Signature five-blade ceiling fan with reversible White/Natural Cherry blades, Brushed Nickel finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.
Also known as: 785247138609, P2521-09
Specifications
Width: | 52 in |
Color: | Brushed Nickel |
Type: | 3-Speed |
Standards: | California Proposition 65 |
Width: | 52 in |
Type: | 3-Speed |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)