Weatherproof Box, 1 Gang, FD Style, (1) 3/4" Outlets, Thermoplastic

Item #: 11899

Cat #: HBL60CM83

UPC: 783585808451

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FD Device Box, 1-Gang, Depth: 3-1/4", 3/4" KnockoutsWeatherproof FD Device Box, 1-Gang, Depth: 3-1/4 Inch, 3/4 Inch Knockouts, Cubic Inches: 22, Color: Yellow, Fiberglass, Marine Grade

Overview

Weatherproof FD Device Box, 1-Gang, Depth: 3-1/4", 3/4" KnockoutsWeatherproof FD Device Box, 1-Gang, Depth: 3-1/4 Inch, 3/4 Inch Knockouts, Cubic Inches: 22, Color: Yellow, Fiberglass, Marine Grade
Also known as: 783585808451, HBL60CM83

Specifications

Height: 4 9/16 in
Depth: 3 1/4 in
Width: 2 15/16 in
Material: Fiberglass
Gangs: 1
Color: Yellow
Cubic Inches: 22 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Height: 4 9/16 in
Width: 2 15/16 in
Gangs: 1
Cubic Inches: 22 in³
Threaded Outlet Diameter: 3/4 in
Depth: 3 1/4 in
Material: Fiberglass
Color: Yellow
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)