This product may not be available in all locations.

Inductive sensor XS4 M30, L62mm, PPS, Sn15mm, 24...240VAC/DC, cable 2 m
Item #: 11897
Cat #: XS4P30MA230
UPC: 785901913023
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS4 M30, L62mm, PPS, Sn15mm, 24...240VAC/DC, cable 2 m
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
SHC1024 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Item #: 35827
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HBLDS3 Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic
Item #: 16491
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Inductive proximity sensors XS, inductive sensor XS4 M30, L62mm, PPS, Sn15mm, 24...240VAC/DC, cable 2 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a plastic case and a 2m long PvR cable. It has a sensing distance of 15mm. Two-wire, AC or DC supply, 24V to 240V, NO function. This sensor is ECOLAB certified.
Also known as: 785901913023, XS4P30MA230
Specifications
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)